Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro 600W 80 PLUS 1U Single Power Supply w/ PFC PWS-601-1H

600W 80 PLUS 1U Single Power Supply w/ PFC (Discontinued)

  • Mfr # PWS-601-1H
  • Zoro # G5731337
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PWS-601-1H
Zoro #
G5731337
UPC #
672042057726
Country of Origin
Unknown

Details

Item
Power Supply
Volts AC/DC
110V AC, 220V AC
Amps
3.1 A @ 220V, 7.5 A @ 110V
Features
Environmentally Friendly
Power Factor Correction (PFC)
Active
Efficiency
91.3%
Specification Compliance
ATX12V
Compatibility
Supermicro 811L-600B SuperChassis
Output Watts
600 W
Receptacles
(1) 24-pin ATX Motherboard, (1) 4-pin ATX12V Motherboard
Output Current
3 A, 18 A, 50 A, 15 A
Mounting
Rack
Output Voltage
12 V DC, 5 V DC, 3.3 V DC
Input Voltage Range
100 to 240 V AC
Number of +12V Rails
1
Input Voltage Type
AC
Output Power
600 W
Power Factor Correction
Active
Input Voltage
220V AC, 110V AC
Green Environmental Attribute
80 Plus Standard, 80 Plus Gold, Environmentally Friendly
Input Current
7.5 A @ 110V, 3.1 A @ 220V

Description

PWS-601-1H 600W 80 PLUS 1U Single Power Supply w/ PFC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.