Zoro Homepage
This item is Discontinued.
Supermicro Supermicro PWS-606P-1R Power Module - 600 W - 120 V AC, 230 V AC PWS-606P-1R

Supermicro PWS-606P-1R Power Module - 600 W - 120 V AC, 230 V AC (Discontinued)

  • Mfr # PWS-606P-1R
  • Zoro # G5743167
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PWS-606P-1R
Zoro #
G5743167
UPC #
672042091386
Country of Origin
Unknown

Dimensions

Height
1.6 in
Width
2.1 in
Depth
8.7 in

Details

Item
Power Module
Volts AC/DC
120V AC, 230V AC
Features
Environmentally Friendly
Output Watts
600 W
Receptacles
(1) Mainboard (24-Pin)
Output Voltage
5 V DC, 12 V DC
Energy Efficiency Certification
80 Plus Platinum
Green Environmental Attribute
80 Plus Platinum, Environmentally Friendly
Input Voltage
120V AC, 230V AC
Output Power
600 W

Description

PWS-606P-1R 600W 80 PLUS Platinum 1U Power Supply Module w/ PFC & PM Bus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.