Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro 600W 80 PLUS Platinum 1U Single Power Supply w/ PFC PWS-605P-1H

600W 80 PLUS Platinum 1U Single Power Supply w/ PFC (Discontinued)

  • Mfr # PWS-605P-1H
  • Zoro # G5750937
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PWS-605P-1H
Zoro #
G5750937
UPC #
672042088751
Country of Origin
Unknown

Dimensions

Height
1.6 in
Depth
11 in
Width
3 in

Details

Item
Power Supply
Volts AC/DC
110V AC, 220V AC
Amps
7.5 A @ 110V, 7.5 A @ 220V
Features
Environmentally Friendly
Specification Compliance
ATX
Number of +12V Rails
1
Output Current
18 A, 15 A, 500 mA, 49 A, 3 A
Input Voltage Type
AC
Receptacles
(1) 24-pin ATX Motherboard
Input Voltage Range
100 to 240 V AC
Energy Efficiency Certification
80 Plus Platinum
Power Factor Correction (PFC)
Active
Output Voltage
-12 V DC, 12 V DC, 3.3 V DC, 5 V DC
Output Watts
600 W
Green Environmental Attribute
80 Plus Platinum, Environmentally Friendly
Mounting
Internal
Input Current
7.5 A @ 220V, 7.5 A @ 110V
Output Power
600 W
Power Factor Correction
Active
Input Voltage
220V AC, 110V AC

Description

PWS-605P-1H 600W 80 PLUS Platinum 1U Single Power Supply w/ PFC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.