Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

600W/650W 80 PLUS Gold 2U Single Power Supply w/ PFC (Discontinued)

  • Mfr # PWS-653-2H
  • Zoro # G5750806
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PWS-653-2H
Zoro #
G5750806
UPC #
672042095681
Country of Origin
Unknown

Dimensions

Height
3.3 in
Depth
11.8 in
Width
4.2 in

Details

Item
Power Supply
Output Voltage
12 V DC, 5 V DC, -12 V DC, 5 V, 3.3 V DC
Number of +12V Rails
1
Compatibility
Supermicro SuperChassis Chassis: SC823TQ-653LPB, 2U SC823, 3U SC832, 3U SC833
Standards
Safety / EMC: USA - UL listed, FCC, Canada - CUL listed, Germany - TUV Certified, Europe/CE Mark, EN 60950/IEC 60950-Compliant, CCC
Green Environmental Attribute
80 Plus Gold, Environmentally Friendly
Input Voltage
110V AC, 220V AC
Output Current
500 mA, 30 A, 4 A, 54 A, 20 A
Output Power
650 W
Input Current
8 A @ 110V, 4.2 A @ 220V
Receptacles
4-pin ATX12V Motherboard, 24-pin ATX Motherboard, 8-pin EPS12V Motherboard
Input Voltage Type
AC
Mounting
Rack

Description

PWS-653-2H 600W/650W 80 PLUS Gold 2U Single Power Supply w/ PFC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.