Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro 64bit 1U RR1U-E16 Riser Card RSC-RR1U-E16

64bit 1U RR1U-E16 Riser Card (Discontinued)

  • Mfr # RSC-RR1U-E16
  • Zoro # G5768096
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSC-RR1U-E16
Zoro #
G5768096
UPC #
672042068135
Country of Origin
Switzerland

Dimensions

Rack Height
1U

Details

Item
Riser Card
Product Type
Riser Card
Host Interface
PCI Express x16
Number of Expansion Slots
1
Expansion Slot Type
PCI Express x16

Description

64bit 1U RR1U-E16 Riser Card

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.