Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro 720W 2U Rackmount Server Chassis (Black) CSE-825TQ-R720UB

720W 2U Rackmount Server Chassis (Black) (Discontinued)

  • Mfr # CSE-825TQ-R720UB
  • Zoro # G6727656
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSE-825TQ-R720UB
Zoro #
G6727656
UPC #
672042044511
Country of Origin
Switzerland

Dimensions

Width
17.2 in
Depth
25.5 in
Height
3.5 in

Details

Item
Server Case
Includes
1 x SAS / SATA Backplane, 2 x 8-pin to 8pin ribbon cable with tube for SGPIO, 40cm, PBF, 1 x SATA SET OF 4-70/59/48/38CM ROUND S-RA, PBF, 1 x SC825 20PIN REDUNDANT POWER DISTRIBUTOR, 2 x PWS-721P-1R power supply, 1 x Air Shroud, 1 x Accessories Box for SC825 with two power cords, NO FDD acc., 1 x Front ctrl cable ROUND 16 TO 16 PIN RIBBON 20", 3 x (80 X 38mm) 4-PIN PWM FAN W/ HUS FOR SC825, 1 x Rail set, quick/quick, default for 2,3U 17.2"W, 8 x Hot-swap 3.5" hard drive trays, 2 x Fixed HDD tray or FDD dummy tray, 1 x Black USB Dummy Tray, 1 x DVD-ROM drive dummy cover, 1 x Slim CDR Accessory, 1 x Black FDD Cover
Features
Environmentally Friendly
Color
Black
Mounting
Rack
Input Voltage
220V AC, 110V AC
Number of Fans Installed
3
Number of USB Ports
2
Power Supply Wattage
720 W
Number of Power Supplies Installed
2
Compatible Rack Unit
2U
Number of Expansion Slots
7
Number of Power Supplies Supported
2
Redundant Power Supply
Yes
Front USB
Yes
Motherboard Supported
ATX, EATX
Number of Total Expansion Bays
12
Power
720 W
Number of Internal 3.5" Bays
2
Green Environmental Attribute
Environmentally Friendly
Number of External 3.5" Bays
9
Number of External 5.25" Bays
1

Description

CSE-825TQ-R720UB 720W 2U Rackmount Server Chassis (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.