Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro Supermicro PWS-741P-1R Power Module - 740 W - 110 V AC, 220 V AC PWS-741P-1R

Supermicro PWS-741P-1R Power Module - 740 W - 110 V AC, 220 V AC (Discontinued)

  • Mfr # PWS-741P-1R
  • Zoro # G6340653
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PWS-741P-1R
Zoro #
G6340653
UPC #
672042090778
Country of Origin
Unknown

Dimensions

Width
3 in
Depth
14.2 in
Height
1.6 in

Details

Item
Power Module
Features
80 Plus Platinum Certified; Environmentally Friendly
Output Watts
740 W
Output Voltage
12 V DC
Compatibility
Supermicro SuperChassis 213A-R740WB Supermicro servers: SuperServer 6027R-N3RF, SuperServer 6027R-WRF
Input Voltage
220V AC, 110V AC
Green Environmental Attribute
80 Plus Platinum; Environmentally Friendly
Output Power
740 W

Description

PWS-741P-1R 740W 80 PLUS Platinum 1U Power Supply Module w/ PFC & PM Bus & Backplane

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.