Supermicro SC833T-R760 Chassis - Rack-mountable - Black (Discontinued)
- Mfr # CSE-833T-R760B
- Zoro # G6713857
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CSE-833T-R760B
Zoro #
G6713857
UPC #
672042662852
Country of Origin
United States
Dimensions
Width
17.7 in
Depth
25.5 in
Height
5.2 in
Details
Item
Server Case
Color
Black
Includes
Mounting
Rack
Input Voltage
110V AC, 220V AC
Redundant Power Supply
Yes
Motherboard Supported
EATX
Power
760 W
Number of Power Supplies Installed
1
Number of Expansion Slots
6
Number of Total Expansion Bays
12
Compatible Rack Unit
3U
Number of External 3.5" Bays
9
Number of External 5.25" Bays
3
Number of Fans Installed
6
Power Supply Wattage
760 W
Description
CSE-833T-R760B 760W 3U Rackmount Server Chassis (Black)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.