Supermicro SC826TQ-R800UB Chassis - Rack-mountable - Black (Discontinued)
- Mfr # CSE-826TQ-R800UB
- Zoro # G6712143
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CSE-826TQ-R800UB
Zoro #
G6712143
UPC #
672042021444
Country of Origin
United States
Dimensions
Width
17.2 in
Depth
25.5 in
Height
3.5 in
Details
Item
Server Case
Includes
Color
Black
Mounting
Rack
Input Voltage
220V AC, 110V AC
Number of Expansion Slots
7
Number of Fans Installed
3
Number of External 3.5" Bays
12
Number of Total Expansion Bays
12
Redundant Power Supply
Yes
Number of Power Supplies Installed
2
Power
800 W
Compatible Rack Unit
2U
Motherboard Supported
EATX
Power Supply Wattage
800 W
Description
CSE-826TQ-R800UB 800W 2U Rackmount Server Chassis (Black)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.