Supermicro SC745TQ-800B Chassis - Rack-mountable, Tower - Black (Discontinued)
- Mfr # CSE-745TQ-800B
- Zoro # G6734008
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CSE-745TQ-800B
Zoro #
G6734008
UPC #
672042011926
Country of Origin
United States
Dimensions
Width
17.2 in
Depth
25.5 in
Height
7 in
Details
Item
Server Case
Includes
Color
Black
Mounting
Rack
Input Voltage
220V AC, 110V AC
Power Supply Wattage
800 W
Number of USB Ports
2
Front USB
Yes
Number of Total Expansion Bays
11
Number of Power Supplies Installed
1
Motherboard Supported
EATX
Compatible Rack Unit
4U
Number of Expansion Slots
7
Power
800 W
Number of External 5.25" Bays
3
Number of External 3.5" Bays
8
Description
CSE-745TQ-800B 800W 4U Tower/Rackmount Server Chassis (Black)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.