Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro 80cm Mini-SAS to Mini-SAS HD 30AWG Cable w/ SB CBL-SAST-0507-01

80cm Mini-SAS to Mini-SAS HD 30AWG Cable w/ SB (Discontinued)

  • Mfr # CBL-SAST-0507-01
  • Zoro # G6728532
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBL-SAST-0507-01
Zoro #
G6728532
UPC #
672042144952
Country of Origin
Unknown

Dimensions

Cable Length
2.62 ft

Details

Item
Data Transfer Cable
End 1 Connection Type
Mini-SAS
End 2 Connection Type
Mini-SAS HD
Cable Type
Mini-SAS
Compatibility
Supermicro - Mobile Rack M28SACB-OEM
Device Supported
Hard Drive
Conductor Material
Copper

Description

CBL-SAST-0507-01 80cm Mini-SAS to Mini-SAS HD 30AWG Cable w/ SB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.