Supermicro Cooling Fan - 3.15" Maximum Fan Diameter - 1 x Fan(s) - 17000 rpm - Rear Fan Location (Discontinued)
- Mfr # FAN-0125L4
- Zoro # G6717366
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FAN-0125L4
Zoro #
G6717366
UPC #
672042091935
Country of Origin
Unknown
Dimensions
Fan Diameter
80 mm
Fan Depth
1.26 in
Max. Fan Diameter
3.15 in
Fan Width
3.15 in
Fan Height
3.15 in
Fan Dia.
3.15 in
Details
Item
Cooling Fan
Application
Chassis
Mounting
Internal
Compatible With
Supermicro Chassis:CSE-118GHTS Series, CSE-118GQTS Series
Number of Fans
1
Fan Speed (Max)
6700 rpm
Fan Location
Rear
Min. Fan Speed
13000 rpm
Max. Fan Speed
17000 rpm
Description
FAN-0125L4 80x80x32mm Rear Exhaust Fan for SC836/SC846 Chassis, w/ Housing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.