Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Supermicro 80x80x38mm 11K RPM SC938 Micro Cloud Fan FAN-0133L4

80x80x38mm 11K RPM SC938 Micro Cloud Fan (Discontinued)

  • Mfr # FAN-0133L4
  • Zoro # G5787127
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAN-0133L4
Zoro #
G5787127
UPC #
672042094318
Country of Origin
Unknown

Dimensions

Fan Depth
3.15 in
Fan Height
1.50 in
Fan Diameter
3.15 in
Fan Width
3.15 in
Fan Dia.
3.15 in

Details

Application
Processor
Fan Location
Center
Compatibility
Intel Xeon Processor E5-2600 Series; R LGA-2011
Item
Cooling Fan
Connectors
4-pin
Number of Fans
1
Fan Speed (Max)
11000 rpm
Max. Fan Speed
11000 rpm

Description

FAN-0133L4 80x80x38mm 11K RPM SC938 Micro Cloud Fan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.