
Supermicro Cooling Fan - 3.15" Maximum Fan Diameter - 1 x Fan(s) - 7000 rpm - Center Fan Location (Discontinued)
- Mfr # FAN-0126L4
- Zoro # G6719807
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FAN-0126L4
Zoro #
G6719807
UPC #
672042091928
Country of Origin
Unknown
Dimensions
Fan Diameter
80 mm
Max. Fan Diameter
3.15 in
Fan Depth
1.50 in
Fan Width
3.15 in
Fan Height
3.15 in
Fan Dia.
3.15 in
Details
Item
Cooling Fan
Mounting
Internal
Application
Chassis
Fan Speed (Max)
7000 rpm
Number of Fans
1
Fan Location
Center
Max. Fan Speed
7000 rpm
Description
FAN-0126L4 80x80x38mm Fan for SC825/SC826 Chassis
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.