Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro 865W 80 Plus Power Supply, w/2x8cm Fans PWS-865-PQ

865W 80 Plus Power Supply, w/2x8cm Fans (Discontinued)

  • Mfr # PWS-865-PQ
  • Zoro # G5750842
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PWS-865-PQ
Zoro #
G5750842
UPC #
672042016327
Country of Origin
Switzerland

Details

Item
Power Supply
Volts AC/DC
240V AC
Amps
12 A @ 110V, 6 A @ 220V
Features
PFC
Number of Fans
1
Receptacles
(1) 24-pin ATX Motherboard, (1) 4+4pin EPS12V Motherboard
Specification Compliance
EPS12V
Output Voltage
12 V DC, 5 V DC, 3.3 V DC, -12 V DC
Input Voltage Range
100 to 240 V AC
Output Watts
865 W
Input Current
6 A @ 220V, 12 A @ 110V
Input Voltage
240V AC
Output Power
865 W

Description

PWS-865-PQ 865W 80 Plus Power Supply, w/2x8cm Fans

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.