Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro Supermicro SC213A-R900UB Chassis - 2U - Rack-mountable - 17 Bays - 900W - Black CSE-213A-R900UB

Supermicro SC213A-R900UB Chassis - 2U - Rack-mountable - 17 Bays - 900W - Black (Discontinued)

  • Mfr # CSE-213A-R900UB
  • Zoro # G6725538
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSE-213A-R900UB
Zoro #
G6725538
UPC #
672042031344
Country of Origin
Switzerland

Dimensions

Width
17.2 in
Depth
24.8 in
Height
3.5 in

Details

Item
Server Case
Includes
(1) Air Shroud for SC216LP, DP motherboard, (1) 2U SAS / SATA Backplane, (1) 20" , 16-to-16 Pin Round Ribbon Cable, (3) 2U, 8cm 6300 RPM Fan, 1(6) Black 2.5" SATA Hot-swap Hard Drive Carriers, (1) 2U Slide Rails, (1) Slim Black 8x DVD, 24x CD, DVD-ROM Drive, (2) 900W 2U power supply, (1) Power Distributor, (1) 2U UIO Rear Window
Color
Black
Mounting
Rack
Input Voltage
110V AC, 220V AC
Number of Power Supplies Supported
2
Number of Total Expansion Bays
17
Number of External 5.25" Bays
1
Number of Power Supplies Installed
2
Number of USB Ports
2
Number of Fans Installed
3
Number of Expansion Slots
7
Power
900 W
Compatible Rack Unit
2U
Redundant Power Supply
Yes
Motherboard Supported
EATX
Number of External 2.5" Bays
16
Power Supply Wattage
900 W

Description

CSE-213A-R900UB 900W 2U Rackmount Server Chassis (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.