Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro 900W 80 PLUS Gold ATX12V Power Supply PWS-903-PQ

900W 80 PLUS Gold ATX12V Power Supply (Discontinued)

  • Mfr # PWS-903-PQ
  • Zoro # G5745468
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PWS-903-PQ
Zoro #
G5745468
UPC #
672042096619
Country of Origin
Unknown

Details

Item
Power Supply
Volts AC/DC
240V AC
Specification Compliance
ATX12V
Input Voltage Type
AC
Output Current
500 mA, 4 A, 25 A
Compatibility
Supermicro SuperWorkstation 7037A-i, Supermicro SuperChassis 743TQ-903B
Efficiency
90.2%
Number of +12V Rails
4
Output Voltage
12 V DC, 5 V DC, 3.3 V DC, -12 V DC
Mounting
Internal
Input Voltage
240V AC

Description

PWS-903-PQ 900W 80 PLUS Gold ATX12V Power Supply

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.