Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro 920W/1280W 2U Rackmount Server Chassis (Black) CSE-216BA-R920WB

920W/1280W 2U Rackmount Server Chassis (Black) (Discontinued)

  • Mfr # CSE-216BA-R920WB
  • Zoro # G6728216
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSE-216BA-R920WB
Zoro #
G6728216
UPC #
672042121199
Country of Origin
Unknown

Dimensions

Width
17.2 in
Depth
24.8 in
Height
3.5 in

Details

Item
Server Case
Includes
1 x Sup 24X2.5" Sas/Sata Hdd, Ipass à conector, 1 x Pdb With 23Pairs Input Connectors For Sc829B216B, 1 x Sc825/826/216/213 Intel Dp X9,X8 Pc Air Shroud 1368X13/12X13, 1 x Accessories Box For S216A With Two Power Cords., 1 x Round 16 To 16 Pin Ribbon Fp Cable 30\"(76Cm), 3 x 10.5" , 4 Pin Middle Fan Power Extension (Pwm), 1 x Pwr Extension.Hdd To Right Angle Hdd,Pbf, 1 x 16Pin Control Panel Converter Cable For Sc826,846, 22Cm, Pbf, 1 x Front Control Board Dual Color Led(Fp826-D)Forsc826,213,216,219, 1 x Front Panel Adaptor Board (Tb826) Forsc826,213,216,219, 24 x Black Gen 3Rd Hot-Swap 2.5Inch Hdd Tray, 1 x 826B/216B Rear Dummy Cover For 2 X 2.5\" Hdd Cage, 1 x Rail Set, Quick/Quick, Default For 2,3U 17.2"W, 1 x Rail Screw Bag, 1 x Sc826B, 216B Wio Rear Window, 1 x Middle Fan Bracket For 826B/216B With 3 X 8Cm Fan
Color
Black
Mounting
Rack
Series
SC216
Power
920 W
Number of Fans Installed
3
Compatible Rack Unit
2U
Number of External 2.5" Bays
24
Number of Expansion Slots
7
Number of Fans Supported
3
Motherboard Supported
ATX, EATX
Redundant Power Supply
Yes
Number of Power Supplies Supported
2
Number of Power Supplies Installed
2
Number of Total Expansion Bays
24
Power Supply Wattage
920 W

Description

CSE-216BA-R920WB 920W/1280W 2U Rackmount Server Chassis (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.