This item is Discontinued.

No Product Image Available

92x92x25 mm 4Pin PWM Exhaust Rear Fan for SC731 Chassis (Discontinued)

  • Mfr # FAN-0108L4
  • Zoro # G6723422
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FAN-0108L4
Zoro #
G6723422
UPC #
672042036622
Country of Origin
Unknown

Dimensions

Fan Height
0.98 in
Fan Depth
3.62 in
Fan Dia.
3.62 in
Fan Width
3.62 in

Details

Item
Cooling Fan
Compatible With
Supermicro CSE-731I-300B Mini-Tower Chassis
Mounting
Internal
Airflow
254.3 gal/min
Max. Fan Speed
2050 rpm
Fan Location
Rear
Application
Chassis
Connectors
4-pin PWM
Compatibility
Supermicro CSE-731I-300B Mini-Tower Chassis

Description

FAN-0108L4 92x92x25 mm 4Pin PWM Exhaust Rear Fan for SC731 Chassis

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.