This item is Discontinued.

Supermicro Supermicro FAN-0103L4 Chassis Fan - 92mm - Retail FAN-0103L4

Supermicro FAN-0103L4 Chassis Fan - 92mm - Retail (Discontinued)

  • Mfr # FAN-0103L4
  • Zoro # G6725748
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FAN-0103L4
Zoro #
G6725748
UPC #
672042023592
Country of Origin
Switzerland

Dimensions

Fan Height
3.62 in
Fan Dia.
3.62 in
Fan Width
3.62 in
Fan Depth
0.98 in

Details

Item
Cooling Fan
Compatible With
Supermicro SuperChassis:SC743i-645, SC743i-645B
Fan Location
Side
Connectors
4-pin LP4
Number of Fans
1
Application
Chassis
Compatibility
Supermicro SuperChassis:SC743i-645, SC743i-645B

Description

FAN-0103L4 92x92x25mm 4Pin PWM Super Quiet Rear Fan for SC743 Chassis

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.