Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Supermicro Supermicro Fan-0114L4 Cooling Fan - 1 x 92mm - 5000rpm - Retail FAN-0114L4

Supermicro Fan-0114L4 Cooling Fan - 1 x 92mm - 5000rpm - Retail (Discontinued)

  • Mfr # FAN-0114L4
  • Zoro # G6729196
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAN-0114L4
Zoro #
G6729196
UPC #
672042056774
Country of Origin
Switzerland

Dimensions

Fan Width
3.62 in
Fan Dia.
3.62 in
Fan Depth
3.62 in
Fan Height
1.50 in

Details

Item
Cooling Fan
Application
Chassis
Compatible With
Supermicro SC747 Server Chassis
Airflow
820.6 gal/min
Connectors
4-pin LP4
Max. Fan Speed
5000 rpm
Number of Fans
1
Compatibility
Supermicro SC747 Server Chassis

Description

FAN-0114L4 92x92x38 mm 4Pin Cooling Fan For SC747 Chassis, Bulk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.