This item is Discontinued.

Supermicro Supermicro Hot-Swappable Cooling Fan - 92mm - 4000rpm FAN-0091L4

Supermicro Hot-Swappable Cooling Fan - 92mm - 4000rpm (Discontinued)

  • Mfr # FAN-0091L4
  • Zoro # G6723237
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FAN-0091L4
Zoro #
G6723237
UPC #
672042020331
Country of Origin
Switzerland

Dimensions

Max. Fan Diameter
3.62 in
Fan Diameter
92 mm
Fan Dia.
3.62 in

Details

Item
Cooling Fan
Application
Chassis
Compatible With
Super Micro SC743 Chassis
Number of Fans
1
Fan Speed (Max)
4000 rpm
Fan Location
Side
Max. Airflow
672.5 gal/min
Air Flow
89.9 CFM
Max. Fan Speed
4000 rpm
Airflow
672.5 gal/min

Description

FAN-0091L4 92x92x38mm 4Pin PWM Fan for 4U SC743 Chassis, w/ Housing

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.