This item is Discontinued.

No Product Image Available

A1SA7-2750F-O Intel Atom C2750/DDR3/SATA3&USB3.0/V&2GbE/Proprietary (Discontinued)

  • Mfr # MBD-A1SA7-2750F-O
  • Zoro # G6257904
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBD-A1SA7-2750F-O
Zoro #
G6257904
UPC #
672042158249
Country of Origin
Unknown

Dimensions

Depth
6.7 in
Width
8.3 in

Details

Item
Server Motherboard
Chipset Manufacturer
Intel
Controller Type
Serial ATA/600
Memory Standard
DDR3-1333/PC3-10600, DDR3-1600/PC3-12800
Includes
(1) I/O Cables, (1) Quick Reference Guide
Graphics Controller Manufacturer
ASPEED
Memory Technology
DDR3 SDRAM
Memory Form Factor
UDIMM, DIMM
Number of USB Ports
2
Integrated Processor Type
Atom
Memory Speed Supported
1333 MHz, 1600 MHz
Integrated Processor Speed
2.40 GHz
VGA
Yes
Integrated Processor Manufacturer
Intel
Onboard Video
On-board Video Chipset
Number of PCI Express Slots
1
Number of PCI Express x8 Slots
1
Graphics Controller Model
AST2400
Number of Memory Slots
4
Number of Expansion Slots
1
Max. Memory Supported
64 GB
Number of SATA Interfaces
17
Gigabit Ethernet
Yes
Number of Onboard USB Ports
1
Processor Socket
Socket BGA-1283
Integrated Processor Core
Octa-core (8 Core)
Integrated Processor Model
C2750

Description

A1SA7-2750F-O Intel Atom C2750/ DDR3/ SATA3&USB3.0/ V&2GbE/ Proprietary Motherboard & CPU Combo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.