Zoro Homepage
This item is Discontinued.
Supermicro A1SAI-2750F-B Intel Atom C2750/DDR3/SATA3&USB3.0/V&4GbE/Mini-ITX MBD-A1SAI-2750F-B

A1SAI-2750F-B Intel Atom C2750/DDR3/SATA3&USB3.0/V&4GbE/Mini-ITX (Discontinued)

  • Mfr # MBD-A1SAI-2750F-B
  • Zoro # G6258202
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBD-A1SAI-2750F-B
Zoro #
G6258202
UPC #
672042144839
Country of Origin
Unknown

Dimensions

Width
6.8 in
Depth
6.8 in

Details

Item
Server Motherboard
Number of Memory Slots
4
Number of Onboard USB Ports
2
Max. Memory Supported
32 GB
Integrated Processor Model
C2750
Chipset Manufacturer
Intel
Number of USB 3.0 Ports
2
Number of Expansion Slots
1
Graphics Controller Model
AST2400
Number of Onboard USB 3.0 Ports
2
Integrated Processor Manufacturer
Intel
Number of USB Ports
4
Graphics Controller Manufacturer
ASPEED
Number of PCI Express Slots
1
Onboard Video
On-board Video Chipset
Memory Form Factor
SoDIMM
Controller Type
Serial ATA/300, Serial ATA/600
Number of PCI Express x8 Slots
1
Memory Standard
DDR3-1333/PC3-10600, DDR3-1600/PC3-12800
Processor Socket
Socket BGA-1283
Memory Speed Supported
1333 MHz, 1600 MHz
VGA
Yes
Gigabit Ethernet
Yes
Number of SATA Interfaces
6
Integrated Processor Type
Atom
Memory Technology
DDR3 SDRAM
Integrated Processor Core
Octa-core (8 Core)

Description

A1SAI-2750F-B Intel Atom C2750/ DDR3/ SATA3&USB3.0/ V&4GbE/ Mini-ITX Motherboard & CPU Combo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.