Zoro Homepage
This item is Discontinued.
Supermicro A1SAM-2550F-B Intel Atom C2550/DDR3/SATA3/V&4GbE/MicroATX Motherboard MBD-A1SAM-2550F-B

A1SAM-2550F-B Intel Atom C2550/DDR3/SATA3/V&4GbE/MicroATX Motherboard (Discontinued)

  • Mfr # MBD-A1SAM-2550F-B
  • Zoro # G6252977
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBD-A1SAM-2550F-B
Zoro #
G6252977
UPC #
672042152407
Country of Origin
Unknown

Dimensions

Width
9.6 in
Depth
7.5 in

Details

Item
Desktop Motherboard
Number of SATA Interfaces
6
Integrated Processor Core
Quad-core (4 Core)
Integrated Processor Type
Atom
Gigabit Ethernet
Yes
Number of PCI Express x4 Slots
1
Max. Memory Supported
64 GB
Onboard Video
On-board Video Chipset
Memory Standard
DDR3-1333/PC3-10600, DDR3-1600/PC3-12800
Number of Onboard USB Ports
3
Memory Technology
DDR3 SDRAM
Processor Socket
Socket BGA-1283
Controller Type
Serial ATA/600, Serial ATA/300
Memory Speed Supported
1333 MHz, 1600 MHz
VGA
Yes
Number of PCI Express x8 Slots
1
Number of Memory Slots
4
Memory Form Factor
UDIMM, DIMM
Number of PCI Express Slots
2
Number of Expansion Slots
2
Number of USB Ports
4
Chipset Manufacturer
Intel
Graphics Controller Manufacturer
ASPEED
Integrated Processor Model
C2550
Integrated Processor Manufacturer
Intel
Graphics Controller Model
AST2400

Description

A1SAM-2550F-B Intel Atom C2550/ DDR3/ SATA3/ V&4GbE/ MicroATX Motherboard & CPU Combo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.