This item is Discontinued.

Supermicro A1SAM-2550F-O Intel Atom C2550/DDR3/SATA3/V&4GbE/MicroATX Motherboard MBD-A1SAM-2550F-O

A1SAM-2550F-O Intel Atom C2550/DDR3/SATA3/V&4GbE/MicroATX Motherboard (Discontinued)

  • Mfr # MBD-A1SAM-2550F-O
  • Zoro # G6253808
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBD-A1SAM-2550F-O
Zoro #
G6253808
UPC #
672042152414
Country of Origin
Unknown

Dimensions

Depth
7.5 in
Width
9.6 in

Details

Item
Desktop Motherboard
Integrated Processor Model
C2550
Number of Memory Slots
4
64-bit Processing
Yes
Compatibility
Supermicro SuperServers: 1U System SYS-5018A-MLTN4, SYS-5018A-MLHN4 Supermicro SuperChassis: 1U Chassis SC510 (rev.N required), SC512, SC813M/TQ, CSE-512L-200B, CSE-813MTQ-202CB 2U Chassis SC823M/TQ
Memory Technology
DDR3 SDRAM
Number of Network (RJ-45) Ports
5
Network (RJ-45)
Yes
VGA
Yes
Number of USB Ports
4
Memory Standard
DDR3-1600/PC3-12800, DDR3-1333/PC3-10600
Memory Form Factor
UDIMM, DIMM
Number of Onboard USB 2.0 Ports
3
Integrated Processor Core
Quad-core (4 Core)
Controller Type
Serial ATA/300, Serial ATA/600
Graphics Memory Technology
DDR3 SDRAM
Number of PCI Express x8 Slots
1
Onboard Video
On-board Video Chipset
Number of PCI Express Slots
2
Number of SATA Interfaces
6
Graphics Controller Model
AST2400
Integrated Processor Type
Atom
Memory Speed Supported
1333 MHz, 1600 MHz
Processor Socket
Socket BGA-1283
Serial Port
Yes
Number of PCI Express x4 Slots
1
PCI Express Standard
PCI Express 2.0
Max. Memory Supported
64 GB
Number of Onboard USB Ports
3
Chipset Manufacturer
Intel
Number of Expansion Slots
2
Gigabit Ethernet
Yes
Integrated Processor Manufacturer
Intel
Graphics Controller Manufacturer
ASPEED
Number of USB 2.0 Ports
4

Description

A1SAM-2550F-O Intel Atom C2550/ DDR3/ SATA3/ V&4GbE/ MicroATX Motherboard & CPU Combo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.