Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro A1SAM-2750F-O Intel Atom C2750/DDR3/SATA3/V&4GbE/MicroATX MBD-A1SAM-2750F-O

A1SAM-2750F-O Intel Atom C2750/DDR3/SATA3/V&4GbE/MicroATX (Discontinued)

  • Mfr # MBD-A1SAM-2750F-O
  • Zoro # G6257335
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBD-A1SAM-2750F-O
Zoro #
G6257335
UPC #
672042146840
Country of Origin
Unknown

Dimensions

Width
9.6 in
Depth
7.5 in

Details

Item
Desktop Motherboard
Standards
ACPI 5.0
Network (RJ-45)
Yes
Number of Expansion Slots
2
Number of PCI Express Slots
2
PCI Express Standard
PCI Express 2.0
Onboard Serial Header
Yes
Number of PCI Express x4 Slots
1
Onboard Video
On-board Video Chipset
Number of Memory Slots
4
Number of USB 2.0 Ports
4
Graphics Controller Manufacturer
ASPEED
Integrated Processor Model
C2750
Number of SATA Interfaces
6
Integrated Processor Manufacturer
Intel
Memory Technology
DDR3 SDRAM
Graphics Controller Model
AST2400
Number of Network (RJ-45) Ports
5
Integrated Processor Type
Atom
Onboard LEDs Header
Yes
Memory Standard
DDR3-1600/PC3-12800, DDR3-1333/PC3-10600
Compatibility
Supermicro SuperChassis 1U Chassis: SC510, SC512, SC813M/TQ 2U Chassis SC823M/TQ
Max. Memory Supported
64 GB
Integrated Processor Core
Octa-core (8 Core)
Number of PCI Express x8 Slots
1
Processor Socket
Socket BGA-1283
Chipset Manufacturer
Intel
Number of USB Ports
4
Memory Speed Supported
1600 MHz, 1333 MHz
Gigabit Ethernet
Yes
Graphics Memory Accessibility
Shared
Graphics Memory Technology
DDR3 SDRAM
Serial Port
Yes
VGA
Yes
Memory Form Factor
UDIMM
Controller Type
Serial ATA/300, Serial ATA/600

Description

A1SAM-2750F-O Intel Atom C2750/ DDR3/ SATA3/ V&4GbE/ MicroATX Motherboard & CPU Combo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.