Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Supermicro A1SRI-2558F-O Intel Atom C2558/DDR3/SATA3&USB3.0/V&4GbE/Mini-ITX MBD-A1SRI-2558F-O

A1SRI-2558F-O Intel Atom C2558/DDR3/SATA3&USB3.0/V&4GbE/Mini-ITX (Discontinued)

  • Mfr # MBD-A1SRI-2558F-O
  • Zoro # G6259575
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBD-A1SRI-2558F-O
Zoro #
G6259575
UPC #
672042152438
Country of Origin
Unknown

Dimensions

Depth
6.8 in
Width
6.8 in

Details

Item
Server Motherboard
Number of PCI Express Slots
1
Number of USB Ports
4
Number of SATA Interfaces
6
Number of USB 3.0 Ports
2
Memory Form Factor
SoDIMM
Processor Socket
Socket BGA-1283
Controller Type
Serial ATA/300, Serial ATA/600
Max. Memory Supported
64 GB
Integrated Processor Type
Atom
Integrated Processor Core
Quad-core (4 Core)
Number of Expansion Slots
1
Number of Onboard USB 3.0 Ports
2
Number of Onboard USB Ports
2
Onboard Video
On-board Video Chipset
Number of PCI Express x8 Slots
1
VGA
Yes
Gigabit Ethernet
Yes
Number of Memory Slots
4
Integrated Processor Model
C2558
Number of USB 2.0 Ports
2
Graphics Controller Manufacturer
ASPEED
Error Checking
ECC
Chipset Manufacturer
Intel
Integrated Processor Manufacturer
Intel
Memory Technology
DDR3 SDRAM
Graphics Controller Model
AST2400

Description

A1SRI-2558F-O Intel Atom C2558/ DDR3/ SATA3&USB3.0/ V&4GbE/ Mini-ITX Motherboard & CPU Combo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.