Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro A1SRI-2758F-B Intel Atom C2758/DDR3/SATA3&USB3.0/V&4GbE/Mini-ITX MBD-A1SRI-2758F-B

A1SRI-2758F-B Intel Atom C2758/DDR3/SATA3&USB3.0/V&4GbE/Mini-ITX (Discontinued)

  • Mfr # MBD-A1SRI-2758F-B
  • Zoro # G6257868
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBD-A1SRI-2758F-B
Zoro #
G6257868
UPC #
672042146666
Country of Origin
Unknown

Dimensions

Width
6.8 in
Depth
6.8 in

Details

Item
Desktop Motherboard
Standards
ACPI 5.0
Includes
(1) I/O Shield, (2) I/O Cables
Number of Onboard USB Ports
2
Graphics Memory Accessibility
Shared
Max. Memory Supported
64 GB
Gigabit Ethernet
Yes
Integrated Processor Manufacturer
Intel
Memory Speed Supported
1333 MHz, 1600 MHz
VGA
Yes
Onboard Video
On-board Video Chipset
Number of Network (RJ-45) Ports
5
Number of Expansion Slots
1
Memory Standard
DDR3-1600/PC3-12800, DDR3-1333/PC3-10600
PCI Express Standard
PCI Express 2.0
Number of PCI Express Slots
1
Memory Form Factor
SoDIMM
Processor Socket
Socket BGA-1283
Onboard LEDs Header
Yes
Graphics Controller Manufacturer
ASPEED
Controller Type
Serial ATA/600, Serial ATA/300
Memory Technology
DDR3 SDRAM
Network (RJ-45)
Yes
Number of Memory Slots
4
Number of USB Ports
4
Graphics Memory Technology
DDR3 SDRAM
Integrated Processor Core
Octa-core (8 Core)
Compatibility
Supermicro SuperServers 1U System: SYS-5018A-FTN4 Supermicro SuperChassis 1U Chassis: CSE-504-203B, CSE-505-203B Mini-iTX Chassis: CSE-101i
Number of Onboard USB 2.0 Ports
2
Serial Port
Yes
Chipset Manufacturer
Intel
Number of USB 2.0 Ports
2
Number of SATA Interfaces
6
Number of PCI Express x4 Slots
1
Onboard Serial Header
Yes
Integrated Processor Type
Atom
Graphics Controller Model
AST2400
Integrated Processor Model
C2758
Number of USB 3.0 Ports
2

Description

A1SRI-2758F-B Intel Atom C2758/ DDR3/ SATA3&USB3.0/ V&4GbE/ Mini-ITX Motherboard & CPU Combo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.