Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Supermicro A1SRM-2558F-O Intel Atom C2558/DDR3/SATA3/V&4GbE/MicroATX MBD-A1SRM-2558F-O

A1SRM-2558F-O Intel Atom C2558/DDR3/SATA3/V&4GbE/MicroATX (Discontinued)

  • Mfr # MBD-A1SRM-2558F-O
  • Zoro # G6258184
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBD-A1SRM-2558F-O
Zoro #
G6258184
UPC #
672042152452
Country of Origin
Unknown

Dimensions

Width
9.6 in
Depth
7.5 in

Details

Item
Server Motherboard
Standards
ACPI 5.0
Number of Onboard USB 2.0 Ports
3
Number of USB 2.0 Ports
4
Processor Socket
Socket BGA-1283
Memory Form Factor
UDIMM, DIMM
Number of PCI Express Slots
2
Compatibility
Supermicro SuperChassis: 1U Chassis SC510 (rev.N required), SC512, SC813M/TQ 2U Chassis SC823M/TQ
Number of USB Ports
4
Controller Type
Serial ATA/600, Serial ATA/300
PCI Express Standard
PCI Express 2.0
Integrated Processor Type
Atom
64-bit Processing
Yes
Memory Standard
DDR3-1600/PC3-12800, DDR3-1333/PC3-10600
Graphics Memory Technology
DDR3 SDRAM
Max. Memory Supported
64 GB
Memory Speed Supported
1600 MHz, 1333 MHz
Number of Network (RJ-45) Ports
5
Gigabit Ethernet
Yes
Serial Port
Yes
Number of PCI Express x4 Slots
1
Number of Onboard USB Ports
3
Onboard Serial Header
Yes
Network (RJ-45)
Yes
Integrated Processor Core
Quad-core (4 Core)
Number of Expansion Slots
2
Number of Memory Slots
4
Number of PCI Express x8 Slots
1
Onboard Video
On-board Video Chipset
Memory Technology
DDR3 SDRAM
VGA
Yes
Number of SATA Interfaces
6
Graphics Controller Manufacturer
ASPEED
Graphics Controller Model
AST2400
Integrated Processor Model
C2558
Chipset Manufacturer
Intel
Integrated Processor Manufacturer
Intel

Description

A1SRM-2558F-O Intel Atom C2558/ DDR3/ SATA3/ V&4GbE/ MicroATX Motherboard & CPU Combo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.