This item is Discontinued.

Supermicro A1SRM-2758F-O Intel Atom C2758/DDR3/SATA3/V&4GbE/MicroATX Motherboard MBD-A1SRM-2758F-O

A1SRM-2758F-O Intel Atom C2758/DDR3/SATA3/V&4GbE/MicroATX Motherboard (Discontinued)

  • Mfr # MBD-A1SRM-2758F-O
  • Zoro # G6259207
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MBD-A1SRM-2758F-O
Zoro #
G6259207
UPC #
672042146864
Country of Origin
Unknown

Dimensions

Depth
7.5 in
Width
9.6 in

Details

Item
Desktop Motherboard
Standards
ACPI 5.0
Number of Network (RJ-45) Ports
5
Max. Memory Supported
64 GB
Number of PCI Express x8 Slots
1
Graphics Memory Accessibility
Shared
Number of PCI Express Slots
2
VGA
Yes
Number of Onboard USB 2.0 Ports
3
Processor Socket
Socket BGA-1283
Memory Technology
DDR3 SDRAM
Number of Memory Slots
4
Number of SATA Interfaces
6
Memory Speed Supported
1600 MHz, 1333 MHz
Number of USB 2.0 Ports
4
Number of PCI Express x4 Slots
1
Network (RJ-45)
Yes
Controller Type
Serial ATA/300, Serial ATA/600
Onboard Serial Header
Yes
PCI Express Standard
PCI Express 2.0
Number of Expansion Slots
2
Gigabit Ethernet
Yes
Graphics Memory Technology
DDR3 SDRAM
Serial Port
Yes
Integrated Processor Type
Atom
Compatibility
Supermicro SuperChassis 1U Chassis: CSE-813MTQ-202CB, SC510, SC512, SC813M/TQ 2U Chassis: SC823M/TQ
Integrated Processor Core
Octa-core (8 Core)
Onboard LEDs Header
Yes
Onboard Video
On-board Video Chipset
Number of USB Ports
4
Number of Onboard USB Ports
3
Memory Form Factor
UDIMM
Memory Standard
DDR3-1600/PC3-12800, DDR3-1333/PC3-10600
Integrated Processor Manufacturer
Intel
Chipset Manufacturer
Intel
Graphics Controller Manufacturer
ASPEED
Integrated Processor Model
C2758
Graphics Controller Model
AST2400

Description

A1SRM-2758F-O Intel Atom C2758/ DDR3/ SATA3/ V&4GbE/ MicroATX Motherboard & CPU Combo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.