Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro A2San-E-O, Intel Apollo Lake, Intel Atom X5-E3940 3.5 Inch MBD-A2SAN-E-O

A2San-E-O, Intel Apollo Lake, Intel Atom X5-E3940 3.5 Inch (Discontinued)

  • Mfr # MBD-A2SAN-E-O
  • Zoro # G7536718
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBD-A2SAN-E-O
Zoro #
G7536718
UPC #
672042270187
Country of Origin
Unknown

Dimensions

Depth
4 in
Width
5.7 in

Details

Item
Server Motherboard
Features
Environmentally Friendly
Includes
(1) Quick Reference Guide, (1) A2SAN-E Heatsink, (1) Audio Cable, (1) COM Cable, (1) USB Cable, (1) SATA Cable, (1) SATA Power Cable
Number of USB Ports
2
Number of M.2 Interfaces
1
Controller Type
Serial ATA/600
Processor Socket
Socket BGA-1296
Integrated Processor Type
Atom
Number of USB 3.0 Ports
2
Number of Onboard USB 2.0 Ports
4
Number of Expansion Slots
1
Number of Onboard USB Ports
4
HDMI
Yes
Memory Form Factor
SoDIMM
Number of SATA Interfaces
1
Onboard Video
On-board Video Chipset
Integrated Processor Core
Quad-core (4 Core)
Number of Network (RJ-45) Ports
2
Gigabit Ethernet
Yes
VGA
Yes
Max. Memory Supported
8 GB
Number of Memory Slots
1
Memory Technology
DDR3L SDRAM
Memory Speed Supported
1866 MHz
Graphics Controller Model
HD Graphics
Graphics Controller Manufacturer
Intel
Integrated Processor Manufacturer
Intel
Chipset Manufacturer
Intel
Integrated Processor Model
x5-E3940
Green Environmental Attribute
Environmentally Friendly

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.