Zoro Homepage
This item is Discontinued.
Supermicro A2San-H-O, Intel Apollo Lake, Intel Atom X5-E3940 3.5 Inch MBD-A2SAN-H-O

A2San-H-O, Intel Apollo Lake, Intel Atom X5-E3940 3.5 Inch (Discontinued)

  • Mfr # MBD-A2SAN-H-O
  • Zoro # G7536657
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBD-A2SAN-H-O
Zoro #
G7536657
UPC #
672042268207
Country of Origin
Unknown

Dimensions

Depth
4 in
Width
5.7 in

Details

Item
Server Motherboard
Includes
(1) Passive Heatsink, (1) SATA Cable, (1) SATA Power Cable, (1) Audio Cable , (1) COM Cable, (1) USB Cable, (1) Quick Reference Guide
Features
Environmentally Friendly
Controller Type
Serial ATA/600
Memory Form Factor
SoDIMM
Number of USB 3.0 Ports
2
Number of Memory Slots
1
Number of Onboard USB Ports
4
HDMI
Yes
Memory Speed Supported
1866 MHz
Number of SATA Interfaces
1
Number of USB 3.1 Ports
1
Number of USB Ports
3
Memory Technology
DDR3L SDRAM
Number of Onboard USB 2.0 Ports
4
Integrated Processor Type
Atom
Number of Expansion Slots
1
Max. Memory Supported
8 GB
Gigabit Ethernet
Yes
VGA
Yes
Processor Socket
Socket BGA-1296
Compatibility
Supermicro Chassis: SCE102
Onboard Video
On-board Video Chipset
Number of Network (RJ-45) Ports
2
Integrated Processor Core
Quad-core (4 Core)
Number of M.2 Interfaces
1
Graphics Controller Model
HD Graphics
Integrated Processor Model
x5-E3940
Graphics Controller Manufacturer
Intel
Green Environmental Attribute
Environmentally Friendly
Integrated Processor Manufacturer
Intel
Chipset Manufacturer
Intel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.