Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

A2SAV-O Intel Atom E3940/DDR3/SATA3&USB3.0/V&2GbE/Mini-ITX (Discontinued)

  • Mfr # MBD-A2SAV-O
  • Zoro # G6258744
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBD-A2SAV-O
Zoro #
G6258744
UPC #
-
Country of Origin
Unknown

Dimensions

Width
6.7 in
Depth
6.7 in

Details

Item
Server Motherboard
Integrated Processor Core
Quad-core (4 Core)
Integrated Processor Speed
1.60 GHz
Integrated Processor Type
Atom
Memory Technology
DDR3L SDRAM
Memory Speed Supported
1866 MHz
Total Processor Supported
1
Number of USB 3.0 Ports
2
Number of SATA Interfaces
4
VGA
Yes
DisplayPort
Yes
RAID Supported
Yes
Processor Socket
Socket BGA-1296
Max. Memory Supported
8 GB
Green Environmental Attribute
Environmentally Friendly
Number of USB Ports
4
Gigabit Ethernet
Yes
Number of Expansion Slots
2
RAID Levels
1, 0, 10
Controller Type
Serial ATA/600
Integrated Processor Model
x5-E3940
Number of Onboard USB Ports
5
Memory Form Factor
SoDIMM
Graphics Controller Model
HD Graphics 500
Graphics Controller Manufacturer
Intel
Chipset Manufacturer
Intel
Integrated Processor Manufacturer
Intel
Onboard Video
On-board Video Chipset
HDMI
Yes
Number of PCI Express Slots
1
Number of M.2 Interfaces
1
Number of Memory Slots
1
Number of PCI Express x8 Slots
1
Includes
(1) I/O Shield, (1) 6 I/O Cables

Description

A2SAV-O Intel Atom E3940/ DDR3/ SATA3&USB3.0/ V&2GbE/ Mini-ITX Motherboard & CPU Combo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.