Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro A2SDI-2C-HLN4F-O Intel Atom C3338/DDR4/SATA3&USB3.0/V&4GbE/Mini-ITX MBD-A2SDI-2C-HLN4F-O

A2SDI-2C-HLN4F-O Intel Atom C3338/DDR4/SATA3&USB3.0/V&4GbE/Mini-ITX (Discontinued)

  • Mfr # MBD-A2SDI-2C-HLN4F-O
  • Zoro # G6257658
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MBD-A2SDI-2C-HLN4F-O
Zoro #
G6257658
UPC #
672042268443
Country of Origin
Unknown

Dimensions

Width
6.7 in
Depth
6.7 in

Details

Item
Server Motherboard
Chipset Manufacturer
Intel
VGA
Yes
Gigabit Ethernet
Yes
Memory Technology
DDR4 SDRAM
Memory Form Factor
UDIMM, DIMM
Number of SATA Interfaces
8
Number of Expansion Slots
1
Number of Memory Slots
2
Number of USB Ports
2
Graphics Controller Model
AST2400
Onboard Video
On-board Video Chipset
Memory Speed Supported
1600 MHz, 2133 MHz, 2400 MHz, 1866 MHz
Number of PCI Express Slots
1
Max. Memory Supported
128 GB
Number of PCI Express x4 Slots
1
Number of Onboard USB 3.0 Ports
1
Integrated Processor Type
Atom
Graphics Controller Manufacturer
ASPEED
Number of Onboard USB Ports
3
Processor Socket
Socket BGA-1310
Integrated Processor Model
C3338
Integrated Processor Manufacturer
Intel
Controller Type
Serial ATA/600
Integrated Processor Core
Dual-core (2 Core)

Description

A2SDI-2C-HLN4F-O Intel Atom C3338/ DDR4/ SATA3&USB3.0/ V&4GbE/ Mini-ITX Motherboard & CPU Combo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.