Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro A2SDI-4C-HLN4F-O Intel Atom MBD-A2SDI-4C-HLN4F-O

A2SDI-4C-HLN4F-O Intel Atom (Discontinued)

  • Mfr # MBD-A2SDI-4C-HLN4F-O
  • Zoro # G6260056
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MBD-A2SDI-4C-HLN4F-O
Zoro #
G6260056
UPC #
672042268474
Country of Origin
Unknown

Dimensions

Depth
6.7 in
Width
6.7 in

Details

Item
Server Motherboard
Number of PCI Express x4 Slots
1
Processor Socket
Socket BGA-1310
Number of Onboard USB Ports
3
Onboard Video
On-board Video Chipset
Integrated Processor Core
Quad-core (4 Core)
Number of M.2 Interfaces
1
Number of USB Ports
2
Max. Memory Supported
256 GB
Memory Technology
DDR4 SDRAM
Memory Speed Supported
1866 MHz, 2133 MHz, 2400 MHz, 1600 MHz
Number of SATA Interfaces
8
Controller Type
Serial ATA/600
Number of Expansion Slots
1
Number of Memory Slots
4
Memory Form Factor
DIMM, UDIMM
Gigabit Ethernet
Yes
Integrated Processor Type
Atom
Number of PCI Express Slots
1
Number of Onboard USB 3.0 Ports
1
VGA
Yes
Integrated Processor Manufacturer
Intel
Graphics Controller Model
AST2400
Graphics Controller Manufacturer
ASPEED
Chipset Manufacturer
Intel
Integrated Processor Model
C3558

Description

A2SDI-4C-HLN4F-O Intel Atom C3558/ DDR4/ SATA3&USB3.0/ M.2/ V&4GbE/ Mini-ITX Motherboard & CPU Combo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.