Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro A2SDI-H-TP4F-O Intel Atom MBD-A2SDI-H-TP4F-O

A2SDI-H-TP4F-O Intel Atom (Discontinued)

  • Mfr # MBD-A2SDI-H-TP4F-O
  • Zoro # G6257886
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBD-A2SDI-H-TP4F-O
Zoro #
G6257886
UPC #
672042268429
Country of Origin
Unknown

Dimensions

Width
6.7 in
Depth
6.7 in

Details

Item
Server Motherboard
Includes
(1) Motherboard Quick Reference Guide, (4) SATA Cables, (2) MINI SAS HD-4 SATA, INT, 50CM, 50CM SB, 30AWG, (1) I/O Shield
Features
Environmentally Friendly
VGA
Yes
Number of Onboard USB Ports
3
Number of Memory Slots
4
Max. Memory Supported
256 GB
Memory Technology
DDR4 SDRAM
Controller Type
Serial ATA/600
Memory Speed Supported
2400 MHz, 2133 MHz, 1600 MHz, 1866 MHz
Number of USB Ports
2
10Gigabit Ethernet
Yes
Number of SATA Interfaces
4
Onboard Video
On-board Video Chipset
Processor Socket
Socket BGA-1310
Integrated Processor Type
Atom
Number of M.2 Interfaces
1
Number of Expansion Slots
1
Number of Onboard USB 3.0 Ports
1
Number of PCI Express Slots
1
Memory Form Factor
DIMM, RDIMM, UDIMM
Number of PCI Express x4 Slots
1
Integrated Processor Speed
2 GHz
Integrated Processor Core
Hexadeca-core (16 Core)
Number of Mini-SAS Interfaces
2
Integrated Processor Manufacturer
Intel
Green Environmental Attribute
Environmentally Friendly
Graphics Controller Manufacturer
ASPEED
Graphics Controller Model
AST2400
Chipset Manufacturer
Intel
Integrated Processor Model
C3958

Description

A2SDI-H-TP4F-O Intel Atom C3958/ DDR4/ SATA3&MiniSAS&USB3.0/ M.2/ V&4GbE/ Mini-ITX Motherboard & CPU Combo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.