Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

A2SDI-TP8F-O Intel Atom C3858/DDR4/SATA3&USB3.0/M.2/V&8GbE/Mini-ITX (Discontinued)

  • Mfr # MBD-A2SDI-TP8F-O
  • Zoro # G6258796
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBD-A2SDI-TP8F-O
Zoro #
G6258796
UPC #
672042268535
Country of Origin
Unknown

Dimensions

Depth
6.7 in
Width
6.7 in

Details

Item
Server Motherboard
Integrated Processor Core
Dodeca-core (12 Core)
Number of Memory Slots
4
Integrated Processor Model
C3858
Memory Form Factor
UDIMM, DIMM
Number of USB Ports
2
Number of SATA Interfaces
4
Number of PCI Express Slots
1
Green Environmental Attribute
Environmentally Friendly
Includes
(1) Motherboard Quick Reference Guide, (4) SATA Cables, (2) MINI SAS HD-4 SATA, INT, 50CM, 50CM SB, 30AWG , (1) I/O Shield
10Gigabit Ethernet
Yes
Integrated Processor Type
Atom
Memory Technology
DDR4 SDRAM
Memory Speed Supported
1600 MHz, 1866 MHz, 2133 MHz, 2400 MHz
Number of PCI Express x4 Slots
1
Integrated Processor Manufacturer
Intel
Controller Type
Serial ATA/600
Graphics Controller Model
AST2400
Gigabit Ethernet
Yes
Onboard Video
On-board Video Chipset
Integrated Processor Speed
2 GHz
Number of USB 3.0 Ports
2
Number of M.2 Interfaces
1
Chipset Manufacturer
Intel
Max. Memory Supported
64 GB
Graphics Controller Manufacturer
ASPEED
Number of Expansion Slots
2
VGA
Yes
Processor Socket
Socket BGA-1310
Number of Onboard USB Ports
4

Description

A2SDI-TP8F-O Intel Atom C3858/ DDR4/ SATA3&USB3.0/ M.2/ V&8GbE/ Mini-ITX Motherboard & CPU Combo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.