This item is Discontinued.

Supermicro C7H170-M-O LGA1151/Intel H170/DDR4/SATA3&USB3.0/M.2/A&GbE/MicroATX MBD-C7H170-M-O

C7H170-M-O LGA1151/Intel H170/DDR4/SATA3&USB3.0/M.2/A&GbE/MicroATX (Discontinued)

  • Mfr # MBD-C7H170-M-O
  • Zoro # G6265333
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBD-C7H170-M-O
Zoro #
G6265333
UPC #
672042197859
Country of Origin
Unknown

Dimensions

Width
9.6 in
Depth
9.6 in

Details

Item
Desktop Motherboard
Compatibility
Supermicro Tower / 4U Rackmount: CSE-743TQ-865B-SQ
Memory Technology
DDR4 SDRAM
Number of USB Ports
6
Audio Channels
7.1
Number of PCI Express x4 Slots
1
Chipset Model
H170
RAID Levels
1, 0, 5, 10
Processor Socket
Socket H4 LGA-1151
DisplayPort
Yes
Number of Expansion Slots
3
Max. Memory Supported
64 GB
HDMI
Yes
Number of M.2 Interfaces
1
RAID Supported
Yes
Graphics Controller Manufacturer
Intel
Number of Memory Slots
4
Onboard Video
CPU Dependent Video
Number of PCI Express x16 Slots
1
Memory Speed Supported
2133 MHz
Number of Onboard USB Ports
4
Number of Onboard USB 3.0 Ports
2
Chipset Manufacturer
Intel
Number of SATA Interfaces
6
DVI
Yes
Number of USB 3.0 Ports
4
Number of PCI Express x1 Slots
1
Processor Supported
Core i3, Core i5, Core i7
Controller Type
Serial ATA/600
Memory Form Factor
DIMM, UDIMM
Gigabit Ethernet
Yes
Number of PCI Express Slots
3
Total Processor Supported
1

Description

C7H170-M-O LGA1151/ Intel H170/ DDR4/ SATA3&USB3.0/ M.2/ A&GbE/ MicroATX Motherboard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.