This item is Discontinued.

Supermicro C7H61-L-O LGA1155/ Intel H61/ DDR3/ SATA3/ A&2GbE/ ATX Motherboard MBD-C7H61-L-O

C7H61-L-O LGA1155/ Intel H61/ DDR3/ SATA3/ A&2GbE/ ATX Motherboard (Discontinued)

  • Mfr # MBD-C7H61-L-O
  • Zoro # G5779594
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBD-C7H61-L-O
Zoro #
G5779594
UPC #
672042118663
Country of Origin
Unknown

Dimensions

Depth
9.6 in
Width
12 in

Details

Item
Desktop Motherboard
Standards
ACPI 2.0
Number of PCI Express Slots
2
Memory Technology
DDR3 SDRAM
Number of Memory Slots
2
Serial Port
Yes
Memory Form Factor
DIMM, UDIMM
Number of SATA Interfaces
6
Gigabit Ethernet
Yes
Chipset Manufacturer
Intel
Onboard Audio Header
Yes
HDMI
Yes
Number of Expansion Slots
7
Sound Controller Manufacturer
Realtek
Controller Type
Serial ATA/600, Serial ATA/300
Number of Onboard USB Ports
4
Number of Network (RJ-45) Ports
2
Max. Memory Supported
16 GB
Audio Line Out
Yes
Audio Line In
Yes
Memory Standard
DDR3-1333/PC3-10600, DDR3-1600/PC3-12800
Sound Controller Model
ALC888S-VD2
Number of PCI Slots
5
Number of Onboard USB 2.0 Ports
4
Number of USB 2.0 Ports
6
S/PDIF
Yes
64-bit Processing
Yes
Processor Supported
Core i3, Core i7, Pentium, Celeron, Core i5
DisplayPort
Yes
Processor Socket
Socket H2 LGA-1155
PCI Express Standard
PCI Express 2.0, PCI Express 3.0
Number of PCI Express x16 Slots
1
Network (RJ-45)
Yes
Green Environmental Attribute
Environmentally Friendly
Onboard LEDs Header
Yes
Total Processor Supported
1
Memory Speed Supported
1333 MHz, 1600 MHz
Number of USB Ports
6
Number of PCI Express x1 Slots
1
Microphone Port
Yes
Chipset Model
H61 Express

Description

C7H61-L-O LGA1155/ Intel H61/ DDR3/ SATA3/ A&2GbE/ ATX Motherboard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.