This item is Discontinued.

Supermicro C7SIM-Q-O LGA1156/ Q57/ DDR3/ A&2GbE/ MATX Server Motherboard, Retail MBD-C7SIM-Q-O

C7SIM-Q-O LGA1156/ Q57/ DDR3/ A&2GbE/ MATX Server Motherboard, Retail (Discontinued)

  • Mfr # MBD-C7SIM-Q-O
  • Zoro # G5779978
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBD-C7SIM-Q-O
Zoro #
G5779978
UPC #
672042067138
Country of Origin
Switzerland

Dimensions

Depth
9.6 in
Width
9.6 in

Details

Item
Server Motherboard
Includes
(6) SATA Cables, (1) I/O Shield, (1) Support Disc, (1) User Manual
Total Processor Supported
1
Microphone Port
Yes
Number of PCI Express x16 Slots
1
Chipset Model
Q57 Express
Audio Line Out
Yes
Fast Ethernet
Yes
Processor Technology
Enhanced SpeedStep Technology
Green Environmental Attribute
Environmentally Friendly
Onboard Video
On-board Video Chipset
Onboard S/PDIF Header
Yes
Number of DVI Outputs
1
Number of PCI Express Slots
3
Number of Onboard USB Ports
2
Sound Controller Manufacturer
Realtek
Chipset Manufacturer
Intel
Number of Memory Slots
4
Sound Controller Model
ALC889
Onboard LEDs Header
Yes
Gigabit Ethernet
Yes
Number of PS/2 Ports
2
Network (RJ-45)
Yes
Number of USB 2.0 Ports
8
Processor Socket
Socket H LGA-1156
Number of PCI Express x1 Slots
1
Memory Technology
DDR3 SDRAM
Memory Standard
DDR3-800/PC3-6400, DDR3-1066/PC3-8500, DDR3-1333/PC3-10600
Number of SATA Interfaces
6
RAID Supported
Yes
Memory Speed Supported
800 MHz, 1066 MHz, 1333 MHz
Number of PCI Express x4 Slots
1
RAID Levels
1+0, 0, 5, 1
Processor Supported
Core i3, Core i7, Pentium Dual-core, Core i5
Audio Line In
Yes
DVI
Yes
Audio Channels
7.1
Controller Type
Serial ATA/300
PS/2 Port
Yes
Max. Memory Supported
16 GB
Number of PCI Slots
1
64-bit Processing
Yes
Number of USB Ports
8
Number of Expansion Slots
4
VGA
Yes

Description

C7SIM-Q-O LGA1156/ Q57/ DDR3/ A&2GbE/ MATX Server Motherboard, Retail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.