This item is Discontinued.

Supermicro C7X99-OCE-F-O LGA2011/Intel X99/DDR4/SATA3&USB3.0/A&2GbE/ATX Server MBD-C7X99-OCE-F-O

C7X99-OCE-F-O LGA2011/Intel X99/DDR4/SATA3&USB3.0/A&2GbE/ATX Server (Discontinued)

  • Mfr # MBD-C7X99-OCE-F-O
  • Zoro # G6264676
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBD-C7X99-OCE-F-O
Zoro #
G6264676
UPC #
672042172344
Country of Origin
Unknown

Dimensions

Depth
9.6 in
Width
12 in

Details

Item
Desktop Motherboard
Total Processor Supported
1
Number of PCI Express Slots
6
RAID Supported
Yes
Memory Speed Supported
3300 MHz
Number of Onboard USB Ports
4
Onboard Video
On-board Video Chipset
Memory Form Factor
UDIMM, DIMM
Processor Socket
Socket LGA 2011-v3
Number of PCI Express x1 Slots
2
Controller Type
Serial ATA/600
VGA
Yes
Number of Expansion Slots
6
Gigabit Ethernet
Yes
Audio Channels
7.1
Number of USB 3.0 Ports
6
Max. Memory Supported
64 GB
Number of PCI Express x16 Slots
4
RAID Levels
5, 1, 10, 0
Compatibility
Supermicro Revision K
Number of Memory Slots
8
Number of Onboard USB 3.0 Ports
4
Number of USB Ports
6
Processor Supported
Xeon, Core i7
Number of SATA Interfaces
10
Memory Technology
DDR4 SDRAM
Memory Standard
DDR4-3300/PC4-26400 (O.C.)
Graphics Controller Model
AST2400
Chipset Manufacturer
Intel
Chipset Model
X99
Graphics Controller Manufacturer
ASPEED

Description

C7X99-OCE-F-O LGA2011/ Intel X99/ DDR4/ SATA3&USB3.0/ A&2GbE/ ATX Server Motherboard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.