Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro Supermicro SAS Cable - 1.30 ft SAS Data Transfer Cable - First End: SAS - 1 CBL-0108L-02

Supermicro SAS Cable - 1.30 ft SAS Data Transfer Cable - First End: SAS - 1 (Discontinued)

  • Mfr # CBL-0108L-02
  • Zoro # G6341728
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBL-0108L-02
Zoro #
G6341728
UPC #
672042051601
Country of Origin
Switzerland

Dimensions

Cable Length
1.30 ft

Details

Item
Data Transfer Cable
Cable Type
SAS
Connector on First End Details
SAS
Conductor Material
Copper

Description

CBL-0108L 39cm Mini-SAS (SFF-8087) to Mini-SAS (SFF-8087) Internal Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.