Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AOC-STG-I2T
Zoro #
G6729984
UPC #
672042096015
Country of Origin
Unknown
Dimensions
Width
5.4 in
Height
2.5 in
Details
Item
10Gigabit Ethernet Card
Mounting
Plug-in Card
Number of Ports
2
Platform Supported
PC
Host Interface
PCI Express x8
Twisted Pair Cable Standard
Category 6
Network Technology
10/100/1000Base-T, 10GBase-T
Media Type Supported
Twisted Pair
Number of Network (RJ-45) Ports
2
Device Supported
PC
Network (RJ-45)
Yes
Description
AOC-STG-I2T Dual-Port 10 Gigabit Ethernet Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.