This item is Discontinued.

Supermicro FAN-0136L4 80x80x38 mm 4Pin Axial Fan FAN-0136L4

FAN-0136L4 80x80x38 mm 4Pin Axial Fan (Discontinued)

  • Mfr # FAN-0136L4
  • Zoro # G0222594
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAN-0136L4
Zoro #
G0222594
UPC #
672042106011
Country of Origin
Unknown

Dimensions

Fan Height
1.50 in
Fan Width
3.15 in
Fan Depth
3.15 in
Fan Diameter
3.15 in
Fan Dia.
3.15 in

Details

Application
Processor
Item
Cooling Fan
Fan Speed (Max)
13800 rpm
Max. Airflow
1078.7 gal/min
Number of Fans
1
Air Flow
144.2 CFM
Compatibility
Intel Xeon Processor E3-1200 Series; H4 LGA-1151, H3 LGA-1150
Airflow
1078.7 gal/min
Max. Fan Speed
13800 rpm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.