Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro GPU SuperWorkstation Dual LGA2011 2000W 4U Rackmount/Tower SYS-7048GR-TR

GPU SuperWorkstation Dual LGA2011 2000W 4U Rackmount/Tower (Discontinued)

  • Mfr # SYS-7048GR-TR
  • Zoro # G6731454
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SYS-7048GR-TR
Zoro #
G6731454
UPC #
672042169535
Country of Origin
Unknown

Dimensions

Height
18.2 in
Width
7 in
Depth
26.5 in
Rack Height
4U

Details

Item
Server Barebone System
Standards
ACPI 1.0, ACPI 2.0
Mounting
Tower
Color
Black
Includes
(1) Super X10DRG-Q Motherboard, (1) 4U Chassis, (1) 4U, SAS Backplane,x8 3.5, (8) 55cm 30AWG SATA S-S cable, (2) 8 pin to 8 pin round SGPIO cable, 40cm, 28AWG, pinout 1-1,RoHS/REACH, (2) 4U Active CPU Heat Sink for X9, X10 Workstations, (2) 2000W redundant platinum power supply
Green Environmental Attribute
Environmentally Friendly
Network (RJ-45)
Yes
Number of Processors Supported
2
64-bit Processing
Yes
Number of Power Supplies Installed
2
Number of USB 3.0 Ports
5
Number of Total Expansion Bays
12
Controller Type
Serial ATA/600
Memory Technology
DDR4 SDRAM
Number of Memory Slots
16
VGA
Yes
Memory Standard
DDR4-2133/PC4-17000
Number of USB 2.0 Ports
4
QuickPath Interconnect
9.60 GT/s
Number of PCI Express x16 Slots
4
Number of External 5.25" Bays
3
Number of SATA Interfaces
10
Ethernet Technology
Gigabit Ethernet
Chipset Manufacturer
Intel
Processor Socket
Socket LGA 2011-v3
Audio Line In
Yes
RAID Supported
Yes
RAID Levels
0, 1, 5, 10
Audio Line Out
Yes
Max. Power Supply Wattage
2000 W
Number of Expansion Slots
7
QuickPath Interconnect Supported
Yes
Input Voltage
230V AC, 120V AC
Number of PCI Express x8 Slots
3
Max. Memory Supported
1 TB
Graphics Controller Manufacturer
ASPEED
Number of USB Ports
9
Graphics Controller Model
AST2400
Processor Supported
Xeon
Number of 3.5" Bays
9
Chipset Model
C612 Express

Description

GPU SuperWorkstation SYS-7048GR-TR Dual LGA2011 2000W 4U Rackmount/Tower Workstation Barebone System (Dark Gray)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.