Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro Intel Xeon E3-1515M V5/Intel MBD-X11SSV-M4-O

Intel Xeon E3-1515M V5/Intel (Discontinued)

  • Mfr # MBD-X11SSV-M4-O
  • Zoro # G6265464
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBD-X11SSV-M4-O
Zoro #
G6265464
UPC #
672042237982
Country of Origin
Unknown

Dimensions

Width
6.7 in
Depth
6.7 in

Details

Item
Server Motherboard
Includes
(1) QRG, (4) I/O Cables, (1) I/O Shield
Features
Environmentally Friendly
Memory Technology
DDR4 SDRAM
Compatibility
Supermicro SuperChassis SC721TQ-250B
Number of SATA Interfaces
4
DVI
Yes
Number of PCI Express Slots
1
Processor Socket
Socket BGA-1440
Integrated Processor Core
Quad-core (4 Core)
Max. Memory Supported
32 GB
Number of M.2 Interfaces
1
Number of Onboard USB Ports
5
Onboard Video
On-board Video Chipset
Memory Form Factor
SoDIMM
Number of Expansion Slots
2
Integrated Processor Speed
2.80 GHz
Memory Speed Supported
1600 MHz, 1866 MHz, 2133 MHz
Integrated Processor Type
Xeon
DisplayPort
Yes
Number of Memory Slots
2
Number of USB Ports
4
Controller Type
Serial ATA/600
HDMI
Yes
Gigabit Ethernet
Yes
RAID Supported
Yes
Number of USB 3.0 Ports
4
RAID Levels
5, 0, 1, 10
Graphics Controller Manufacturer
Intel
Graphics Controller Model
Iris Pro Graphics P580
Integrated Processor Manufacturer
Intel
Chipset Manufacturer
Intel
Integrated Processor Model
E3-1515M v5
Green Environmental Attribute
Environmentally Friendly
Chipset Model
CM236

Description

MBD-X11SSV-M4-O Intel Xeon E3-1515M V5/ Intel CM236/ DDR4/ SATA3&USB3.0/ M.2/ A&V&4GbE/ Mini-ITX Motherboard & CPU Combo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.