Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro Intel Xeon E3-1585 V5/Intel MBD-X11SSV-M4F-O

Intel Xeon E3-1585 V5/Intel (Discontinued)

  • Mfr # MBD-X11SSV-M4F-O
  • Zoro # G6265044
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBD-X11SSV-M4F-O
Zoro #
G6265044
UPC #
672042239108
Country of Origin
Unknown

Dimensions

Depth
6.7 in
Width
6.7 in

Details

Item
Server Motherboard
Includes
(1) QRG, (4) I/O Cables, (1) I/O Shield
Integrated Processor Manufacturer
Intel
Number of PCI Express Slots
1
Max. Memory Supported
32 GB
Onboard Video
On-board Video Chipset
RAID Supported
Yes
Graphics Controller Model
AST2400
Green Environmental Attribute
Environmentally Friendly
Integrated Processor Model
E3-1585 v5
Gigabit Ethernet
Yes
Chipset Manufacturer
Intel
Number of SATA Interfaces
4
RAID Levels
0, 5, 1, 10
Number of USB Ports
4
Number of M.2 Interfaces
1
Controller Type
Serial ATA/600
Number of USB 3.0 Ports
4
Integrated Processor Type
Xeon
Number of Onboard USB Ports
5
Compatibility
Supermicro SuperChassis(s): SC504-203B, SC505-203B
Number of Memory Slots
2
Memory Speed Supported
2133 MHz, 1866 MHz, 1600 MHz
Memory Technology
DDR4 SDRAM
Processor Socket
Socket BGA-1440
Integrated Processor Speed
3.50 GHz
Integrated Processor Core
Quad-core (4 Core)
DVI
Yes
Graphics Controller Manufacturer
ASPEED
Chipset Model
C236
Memory Form Factor
SoDIMM
Number of Expansion Slots
2

Description

MBD-X11SSV-M4F-O Intel Xeon E3-1585 V5/ Intel C236/ DDR4/ SATA3&USB3.0/ M.2/ A&V&4GbE/ Mini-ITX Motherboard & CPU Combo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.