Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro Lite-On 5.25" 24X SATA Internal DVD±RW Drive (Black) DVM-LITE-DVDRW24-HBT

Lite-On 5.25" 24X SATA Internal DVD±RW Drive (Black) (Discontinued)

  • Mfr # DVM-LITE-DVDRW24-HBT
  • Zoro # G6722442
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DVM-LITE-DVDRW24-HBT
Zoro #
G6722442
UPC #
672042048915
Country of Origin
Switzerland

Dimensions

Compatible Drive Bay Height
1/2H
Compatible Drive Bay Width
5.25 in

Details

Item
DVD-Writer
Interface
SATA
Compatible With
Supermicro SuperChassis 743T-665B
Color
Black
Maximum Write Speed
CD Write Speed 48x
Application
Notebook
Buffer
2 MB
Drive Type
Internal
Platform Supported
PC
Optical Media Supported
DVD-R/RW
Max. CD Rewrite Speed
32x
Drive Interface
SATA
OS Supported
Windows XP, Windows Vista
Max. CD Write Speed
48x

Description

DVM-LITE-DVDRW24-HBT Lite-On 5.25" 24X SATA Internal DVD±RW Drive (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.