Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro Low-Profile SAS3 12Gb/s 8-port PCI-E Internal RAID Adapter AOM-S3108-H8

Low-Profile SAS3 12Gb/s 8-port PCI-E Internal RAID Adapter (Discontinued)

  • Mfr # AOM-S3108-H8
  • Zoro # G6726387
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AOM-S3108-H8
Zoro #
G6726387
UPC #
672042147366
Country of Origin
Unknown

Dimensions

Height
3 in
Depth
6 in

Details

Item
SAS Controller
Interface
PCI Express
Number of SAS Ports
8
Green Environmental Attribute
Environmentally Friendly
Number of SAS Ports (Internal)
8
Controller Type
12Gb/s SAS
Cache
2 GB
RAID Levels
1, 60, 0, 5, 50, 10, 6
Platform Supported
Linux, PC
RAID Supported
Yes

Description

AOM-S3108-H8 Low-Profile SAS3 12Gb/s 8-port PCI-E Internal RAID Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.